Hopper Cart, 14 in W x 30 in D x 30 in-36 in H, Gray

  • Mfr # TH-14C

  • Zoro # G622718465


product price: $223.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
30 in
Load Capacity
300 lbs
Finish
Powder Coat
Casters Included
Yes
Overall Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH-14C
Zoro #
G622718465
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
30 in
Overall Width
14 in
Overall Height
36 in

Details

Load Capacity
300 lbs
Finish
Powder Coat
Casters Included
Yes
Item
Platform Truck
Material
All welded steel
Color
Gray
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Hopper Cart. Designed to aid in the sorting of small parts, etc. Slanted top with lip holds material container and sloped hopper directs items to bottom shelf. 14in W x 30in D x front 30in H, rear 36in H. Chute dimensions 6in W x 12in D. Clearance between shelf & chute 12in. 4-swivel 3in rubber casters. Capacity 300 lbs. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.