Hopper Cart, 14 in W x 30 in D x 30 in-36 in H, Light Blue
- Mfr # TH-14C
- Zoro # G422718740
product price:Â
$
271.99
/ea
Key Features
Overall Height
36 in
Overall Width
14 in
Material
Welded Steel
Color
Light Blue
Load Capacity
300 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TH-14C
- Zoro #
- G422718740
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 36 in
- Overall Width
- 14 in
- Overall Depth
- 30 in
- Shelf Width
- 14
- Caster Dia.
- 3
- Shelf Length
- 30
- Height
- 36 in
Details
- Material
- Welded Steel
- Color
- Light Blue
- Load Capacity
- 300 lbs
- Item
- Hopper Cart
- Number of Shelves
- 2
- Caster Material
- Rubber
- Caster Type
- 4 Swivel
- No. of Shelves
- 2
- Capacity per Shelf
- 150 lbs.
- Caster Configuration
- 4 Swivel
- Distance Between Shelves
- 12"
Description
All welded steel, Heavy Duty Hopper Cart. Designed to aid in the sorting of small parts, etc. Slanted top with lip holds material container and sloped hopper directs items to bottom shelf. 14in W x 30in D x front 30in H, rear 36in H. Chute dimensions 6in W x 12in D. Clearance between shelf & chute 12in. 4-swivel 3in rubber casters. Capacity 300 lbs. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.