Hopper Cart, 14 in W x 30 in D x 30 in H to 36 in H, Black

  • Mfr # TH-14

  • Zoro # G922737449


product price:  $201.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Material
All Welded Steel
Assembled
Yes
Load Capacity
300 lbs
Overall Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TH-14
Zoro #
G922737449
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
14 in
Overall Length
30 in
Overall Height
36 in

Details

Color
Black
Material
All Welded Steel
Assembled
Yes
Load Capacity
300 lbs
Item
Platform Truck

Description

All welded steel, Heavy Duty Hopper Cart. Designed to aid in the sorting of small parts, etc. Slanted top with lip holds material container and sloped hopper directs items to bottom shelf. 14in W x 30in D x front 30in H, rear 36in H. Chute dimensions 6in W x 12in D. Clearance between shelf & chute 12in. Legs with floor pads to protect floor. Capacity 300 lbs. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.