
Horizontal Gas Cylin Der Cabinet, 4 Cylin Der, 30 in W x 42 in H x 38 in D, Red
Mfr # GCSC-4
Zoro # G622719394
product price:Â $715.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Includes
Holds 4 gas cylinders
Material
All Welded Steel
Finish
Powder Coat
Color
Red
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GCSC-4
Zoro #
G622719394
UPC #
-
Country of Origin
United States
Details
Includes
Holds 4 gas cylinders
Material
All Welded Steel
Item
Cabinet
Finish
Powder Coat
Color
Red
Assembled/Unassembled
Assembled
Description
All welded expanded metal steel, Horizontal Gas Cylin Der Cabinet. 30in Wide x 42in High x 38in Deep. 4 Cylin Der capacity. Stores flammables, LP gas cylin Ders for plant safety. Expanded metal open air design, protects cylin Ders. Hinged lockable doors prevent tampering and theft. Complete with safety signs. Powder Coat finish. GRAY..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.