
Hydraulic Lift Table, 36 in W x 20 in D x 31-43 in H, Black
Mfr # HLTT-36-1
Zoro # G322736790
product price: $1,581.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Color
Black
Caster Type
2 Rigid, 2 Swivel
Load Capacity
3,000 lbs
Overall Length
20 in
Caster Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HLTT-36-1
Zoro #
G322736790
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
20 in
Overall Height
31 in
Overall Width
36 in
Details
Color
Black
Caster Type
2 Rigid, 2 Swivel
Load Capacity
3,000 lbs
Caster Material
Rubber
Series
HLTT
Material
Steel
Item
Lift Table
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Hydraulic Lift Top Table.36in W x 20in D x 31in to 43in H. Designed for moiving dies & tools to and from work areas. The foot pedal easily adjusts the table height and floor lock holds the table firmly in place. Heavy, reinforced steel top. 2 rigid and 2 swivel 5in x 2in Phenolic or Steel casters. Capacity 3,000 lbs. Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.