Hydraulic Lift Table, 36 in W x 20 in D x 31-43 in H, Gray

  • Mfr # HLTT-36-1

  • Zoro # G722719850


product price: $1,581.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
3,000 lbs
Color
Gray
Material
Steel
Width
36 in
Overall Height
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HLTT-36-1
Zoro #
G722719850
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Overall Height
31 in

Details

Load Capacity
3,000 lbs
Color
Gray
Material
Steel
Item
Lift Table
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Hydraulic Lift Top Table.36in W x 20in D x 31in to 43in H. Designed for moiving dies & tools to and from work areas. The foot pedal easily adjusts the table height and floor lock holds the table firmly in place. Heavy, reinforced steel top. 2 rigid and 2 swivel 5in x 2in Phenolic or Steel casters. Capacity 3,000 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.