
Instrument Truck, 24 in W x 48 in D x 41.5 in H, Gray
Mfr # IT-2448
Zoro # G722718105
product price:Â $775.99
/eaKey Features
Overall Width
24 in
Finish
Powder Coat
Casters Included
Yes
Overall Height
33-1/2 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IT-2448
Zoro #
G722718105
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Height
33-1/2 in
Overall Depth
48 in
Details
Finish
Powder Coat
Casters Included
Yes
Item
Platform Truck
Color
Gray
Load Capacity
2,000 lbs
Material
All welded steel
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Instrument Truck. Designed to transport heavy, sensitive and delicate equipment. All welded 12 gauge steel construction. Top shelf is covered with a non-slip ribbed composite rubber mat for safety, traction and shock absorption. Tray style bottom shelf. Moves heavy loads smoothly with 2 rigid, 2 swivel 8in x 2in full pneumatic casters. Capacity 1,100 lbs. Dimensions 48in W x 24in D x 41-1/2inOAH, 33-1/2in H to top shelf. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.