Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Instrument Truck, 24 in W x 48 in D x 41.5 in H, Putty
- Mfr # IT-2448
- Zoro # G022715620
product price:Â
$
986.99
/ea
Key Features
Overall Height
33-1/2 in
Overall Width
24 in
Material
Welded Steel
Load Capacity
2,000 lbs
Handle Type
Ergonomic Push
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IT-2448
- Zoro #
- G022715620
- UPC #
- -
- Country of Origin
- United States
- Material
- Welded Steel
- Color
- Putty
- Load Capacity
- 2,000 lbs
- Item
- Instrument Truck
- Handle Type
- Ergonomic Push
- Number of Shelves
- 2
- Caster Type
- 2 Rigid, 2 Swivel
- Caster Material
- Full Pneumatic
- Cart Shelf Style
- Flat Top, Tray Bottom
- Caster Configuration
- 2 Rigid, 2 Swivel
- Distance Between Shelves
- 20.5"
- Capacity per Shelf
- 1,000 lbs.
- No. of Shelves
- 2
Dimensions
- Overall Height
- 33-1/2 in
- Overall Width
- 24 in
- Overall Depth
- 48 in
- Height
- 33-1/2 in
- Shelf Length
- 48
- Shelf Width
- 24
- Caster Dia.
- 8
Description
All welded steel, Heavy Duty Instrument Truck. Designed to transport heavy, sensitive and delicate equipment. All welded 12 gauge steel construction. Top shelf is covered with a non-slip ribbed composite rubber mat for safety, traction and shock absorption. Tray style bottom shelf. Moves heavy loads smoothly with 2 rigid, 2 swivel 8in x 2in full pneumatic casters. Capacity 1,100 lbs. Dimensions 48in W x 24in D x 41-1/2inOAH, 33-1/2in H to top shelf. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.