Instrument Truck, 30 in W x 48 in L x 41.5 in H, Putty
- Mfr # IT-3048
- Zoro # G722716569
product price:Â
$
1,087.99
/ea
Key Features
Overall Height
33-1/2 in
Overall Width
30 in
Material
Welded Steel
Load Capacity
2,000 lbs
Handle Type
Ergonomic Push
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IT-3048
- Zoro #
- G722716569
- UPC #
- -
- Country of Origin
- United States
- Material
- Welded Steel
- Color
- Putty
- Load Capacity
- 2,000 lbs
- Item
- Instrument Truck
- Handle Type
- Ergonomic Push
- Number of Shelves
- 2
- Caster Material
- Full Pneumatic
- Caster Type
- 2 Rigid, 2 Swivel
- Capacity per Shelf
- 1,000 lbs.
- Cart Shelf Style
- Flat Top, Tray Bottom
- No. of Shelves
- 2
- Distance Between Shelves
- 20.5"
- Caster Configuration
- 2 Rigid, 2 Swivel
Dimensions
- Overall Height
- 33-1/2 in
- Overall Width
- 30 in
- Overall Depth
- 48 in
- Shelf Length
- 48
- Caster Dia.
- 8
- Height
- 33-1/2 in
- Shelf Width
- 30
Description
All welded steel, Heavy Duty Instrument Truck. Designed to transport heavy, sensitive and delicate equipment. All welded 12 gauge steel construction. Top shelf is covered with a non-slip ribbed composite rubber mat for safety, traction and shock absorption. Tray style bottom shelf. Moves heavy loads smoothly with 2 rigid, 2 swivel 8in x 2in full pneumatic casters. Capacity 1,100 lbs. Dimensions 48in W x 30in D x 41-1/2inOAH, 33-1/2in H to top shelf. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.