
Instrument Truck, 30 in W x 60 in D x 41.5 in H, Putty
Mfr # IT-3060
Zoro # G422717583
product price:Â $982.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Finish
Powder Coat
Load Capacity
2,000 lbs
Material
All Welded Steel
Overall Depth
60 in
Caster Material
Pneumatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IT-3060
Zoro #
G422717583
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
60 in
Overall Width
30 in
Overall Height
33-1/2 in
Details
Finish
Powder Coat
Load Capacity
2,000 lbs
Item
Platform Truck
Material
All Welded Steel
Caster Material
Pneumatic
Workbench/Table Leg Type
Casters
Caster Type
5 Rigid, 2 Swivel
Assembled/Unassembled
Assembled
Number of Shelves
3
Color
Putty
Description
All welded steel, Heavy Duty Instrument Truck. Designed to transport heavy, sensitive and delicate equipment. All welded 12 gauge steel construction. Top shelf is covered with a non-slip ribbed composite rubber mat for safety, traction and shock absorption. Tray style bottom shelf. Moves heavy loads smoothly with 2 rigid, 2 swivel 8in x 2in full pneumatic casters. Capacity 1,100 lbs. Dimensions 60in W x 30in D x 41-1/2inOAH, 33-1/2in H to top shelf. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.