Zoro Homepage

Knock Down Adjustable Rack, 42 in W x 72 in H x 18 in D, Light Blue

  • Mfr # DR-1842-5

  • Zoro # G222719824


product price: $757.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Number of Shelves
5
Overall Depth
42 in
Series
DR
Overall Width
18 in
Color
Light Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR-1842-5
Zoro #
G222719824
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
42 in
Overall Width
18 in
Overall Height
72 in

Details

Number of Shelves
5
Series
DR
Color
Light Blue
Material
All Welded Steel
Item
Rack
Assembled/Unassembled
Unassembled
Load Capacity
1,775 lbs
Finish
Powder Coat

Description

All steel, Extra Heavy Duty Knock Down Adjustable Rack. Extremely rugged to hold heavy loads. Constructed of 14 gauge reinforced shelves, 10 gauge angle posts, and oversize foot pads to protect floor. They can be assembled in Dividually or in rows. All hardware and X braces are included. Shelf mounting holes are on 2in centers. Units can be ordered assembled at an additional charge. Capacity 1,775 lbs. Dimensions 42in W x 18in D x 72in H. Powder Coat finish..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.