Zoro Homepage

Knock Down Adjustable Rack Brace Set, Black

  • Mfr # DR BRACE SET

  • Zoro # G022736373


product price: $43.99
/ea

Key Features

Color
Black
Overall Height
57 in
Assembled/Unassembled
Assembled
Series
DR
Overall Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR BRACE SET
Zoro #
G022736373
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
57 in
Overall Depth
1 in
Overall Width
1 in

Details

Color
Black
Assembled/Unassembled
Assembled
Series
DR
Item
Rack
Material
All Welded Steel
Finish
Powder Coat

Description

All steel, Heavy Duty X-Brace for DR series Knock Down Racks. Powder Coat finish..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.