
Knock Down Adjustable Rack Brace Set, Light Blue
Mfr # DR BRACE SET
Zoro # G222719152
product price: $43.99
/eaKey Features
Material
All Welded Steel
Overall Depth
1 in
Finish
Powder Coat
Overall Height
57 in
Color
Light Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DR BRACE SET
Zoro #
G222719152
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
1 in
Overall Height
57 in
Overall Width
1 in
Details
Material
All Welded Steel
Finish
Powder Coat
Color
Light Blue
Series
DR
Assembled/Unassembled
Assembled
Item
Rack
Description
All steel, Heavy Duty X-Brace for DR series Knock Down Racks. Powder Coat finish..
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.