
Knock Down Adjustable Rack Shelf, 42 in W x 72 in H x 18 in D, Gray
Mfr # DR-1842-SHELF
Zoro # G022717648
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
All welded steel
Overall Depth
42 in
Overall Height
2 in
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DR-1842-SHELF
Zoro #
G022717648
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
42 in
Overall Height
2 in
Overall Width
18 in
Details
Color
Gray
Material
All welded steel
Item
Rack
Finish
Powder Coat
Description
All steel, Heavy Duty Reinforced 14 gauge Adjustable Shelf for DR Series Knock Down Racks. 42in W x 18in D. Powder Coat finish..
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.