
Knock Down Adjustable Rack Shelf, 42 in W x 72 in H x 18 in D, Putty
Mfr # DR-1842-SHELF
Zoro # G022719055
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Series
DR
Finish
Powder Coat
Overall Depth
42 in
Assembled/Unassembled
Unassembled
Color
Putty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DR-1842-SHELF
Zoro #
G022719055
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
42 in
Overall Height
2 in
Overall Width
18 in
Details
Series
DR
Finish
Powder Coat
Assembled/Unassembled
Unassembled
Color
Putty
Material
All Welded Steel
Number of Shelves
1
Item
Rack
Description
All steel, Heavy Duty Reinforced 14 gauge Adjustable Shelf for DR Series Knock Down Racks. 42in W x 18in D. Powder Coat finish..
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.