Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knock Down Adjustable Rack Shelf, 42 in W x 72 in H x 18 in D, Red

  • Mfr # DR-1842-SHELF

  • Zoro # G222719794


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coat
Assembled/Unassembled
Unassembled
Number of Shelves
1
Color
Red
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR-1842-SHELF
Zoro #
G222719794
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Width
18 in
Overall Depth
42 in

Details

Finish
Powder Coat
Assembled/Unassembled
Unassembled
Number of Shelves
1
Color
Red
Series
DR
Material
All Welded Steel
Item
Rack

Description

All steel, Heavy Duty Reinforced 14 gauge Adjustable Shelf for DR Series Knock Down Racks. 42in W x 18in D. Powder Coat finish..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.