Zoro Homepage

Knock Down Adjustable Rack Shelf, 48 in W x 24 in D x 72 in H, Black

  • Mfr # DR-2448-SHELF

  • Zoro # G722736406


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Overall Width
24 in
Color
Black
Assembled/Unassembled
Unassembled
Number of Shelves
1
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR-2448-SHELF
Zoro #
G722736406
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Height
2 in
Overall Depth
48 in

Details

Color
Black
Assembled/Unassembled
Unassembled
Number of Shelves
1
Finish
Powder Coat
Material
All Welded Steel
Series
DR
Item
Rack

Description

All steel, Heavy Duty Reinforced 14 gauge Adjustable Shelf for DR Series Knock Down Racks. 48in W x 24in D. Powder Coat finish..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.