
Knock Down Adjustable Rack Shelf, 48 in W x 24 in D x 72 in H, Light Blue
Mfr # DR-2448-SHELF
Zoro # G022715217
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder Coat
Number of Shelves
1
Overall Height
2 in
Assembled/Unassembled
Unassembled
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DR-2448-SHELF
Zoro #
G022715217
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2 in
Overall Depth
48 in
Overall Width
24 in
Details
Finish
Powder Coat
Number of Shelves
1
Assembled/Unassembled
Unassembled
Item
Rack
Material
All Welded Steel
Series
DR
Color
Light Blue
Description
All steel, Heavy Duty Reinforced 14 gauge Adjustable Shelf for DR Series Knock Down Racks. 48in W x 24in D. Powder Coat finish..
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.