
Ladder Stock Cart, 20 in W x 38 in H x 49 in D, Red
Mfr # LT-20S
Zoro # G522716318
product price:Â $682.99
/eaKey Features
Finish
Powder Coat
Overall Length
49 in
Caster Material
Semi-Steel
Color
Red
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT-20S
Zoro #
G522716318
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
49 in
Overall Height
63 in
Overall Width
20 in
Details
Finish
Powder Coat
Caster Material
Semi-Steel
Color
Red
Material
All Welded Steel
Item
Platform Truck
Number of Shelves
3
Assembled/Unassembled
Assembled
Load Capacity
2,000 lbs
Caster Type
2 Rigid, 2 Swivel
Description
All welded steel, Heavy Duty Ladder Stock Cart with Three Shelves. Spring loaded ladder stock cart automatically slides to the floor when operator places their weight on the first step, locking both the ladder and cart to the floor. Adjustable 6in deep steps. Large top handle for stability. Top shelf 32in W x 20in D. Center shelf 36in W x 20in D. Bottom shelf 41in W x 20in D. Shelves are 2in D with 13in clearance between shelves. 2 rigid, 2 swivel 5in x 2in semi-steel casters. Cart Dimensions 49in W x 20in D x 38-1/4in H to top shelf, 62-1/4inOAH. Capacity 2,000 lbs. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.