
Ladder Stock Cart, 20 in W x 78 in H x 49 in D, Gray
Mfr # LT-20-78P
Zoro # G922717793
product price:Â $734.99
/eaKey Features
Load Capacity
2,000 lbs
Finish
Powder Coat
Overall Width
20 in
Overall Height
78 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LT-20-78P
Zoro #
G922717793
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
20 in
Overall Height
78 in
Details
Item
Platform Truck
Load Capacity
2,000 lbs
Finish
Powder Coat
Color
Gray
Material
All welded steel
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Ladder Stock Cart with Three Shelves. Spring loaded ladder stock cart automatically slides to the floor when operator places their weight on the first step, locking both the ladder and cart to the floor. Adjustable 6in deep steps. Large top handle for stability. Top shelf 32in W x 20in D. Center shelf 36in W x 20in D. Bottom shelf 41in W x 20in D. Shelves are 2in D with 13in clearance between shelves. 2 rigid, 2 swivel 5in x 2in phenolic casters. Cart Dimensions 49in W x 20in D x 38-1/4in H to top shelf, 79inOAH. Capacity 2,000 lbs. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.