
Laminate Workbench Top, 120 in W x 30 in D, Light Blue
Mfr # LW-30120
Zoro # G522716905
product price: $1,052.99
/eaKey Features
Width
120 in
Assembly
Fully Assembled
Depth
30 in
Height
1-7/8 in
Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LW-30120
Zoro #
G522716905
UPC #
-
Country of Origin
United States
Dimensions
Width
120 in
Depth
30 in
Height
1-7/8 in
Details
Assembly
Fully Assembled
Item
Tops
Material
Laminate
Work Surface Material
Laminate
Color
Light Blue
Description
Optional Laminate Top. 120in W x 30in D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.