
Laminate Workbench Top, 120 in W x 36 in D, Putty
Mfr # LW-36120
Zoro # G722717467
product price: $1,228.99
/eaKey Features
Depth
36 in
Material
Laminate
Work Surface Material
Laminate
Width
120 in
Assembly
Fully Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LW-36120
Zoro #
G722717467
UPC #
-
Country of Origin
United States
Dimensions
Depth
36 in
Width
120 in
Height
1-7/8 in
Details
Material
Laminate
Item
Tops
Work Surface Material
Laminate
Assembly
Fully Assembled
Color
Putty
Description
Optional Laminate Top. 120in W x 36in D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.