Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laminate Workbench Top, 120 in W x 36 in D, Red

  • Mfr # LW-36120

  • Zoro # G122717586


product price: $1,228.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Work Surface Material
Laminate
Material
Laminate
Depth
36 in
Assembly
Fully Assembled
Width
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW-36120
Zoro #
G122717586
UPC #
-
Country of Origin
United States

Dimensions

Depth
36 in
Width
120 in
Height
1-7/8 in

Details

Item
Tops
Work Surface Material
Laminate
Material
Laminate
Assembly
Fully Assembled
Color
Red

Description

Optional Laminate Top. 120in W x 36in D.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.