
Laminate Workbench Top, 144 in W x 30 in D x 34.25 in H, Black
Mfr # LW-30144
Zoro # G622736803
product price: $1,218.99
/eaKey Features
Work Surface Material
Laminate
Depth
30 in
Height
1-7/8 in
Width
144 in
Assembly
Fully Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LW-30144
Zoro #
G622736803
UPC #
-
Country of Origin
United States
Dimensions
Depth
30 in
Height
1-7/8 in
Width
144 in
Details
Work Surface Material
Laminate
Item
Tops
Assembly
Fully Assembled
Material
Laminate
Color
Black
Description
Optional Laminate Top. 144in W x 30in D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.