Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laminate Workbench Top, 144 in W x 36 in D, Gray

  • Mfr # LW-36144

  • Zoro # G122715018


product price: $1,351.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Finish
Powder coat
Color
Gray
Material
Laminate
Depth
36 in
Width
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW-36144
Zoro #
G122715018
UPC #
-
Country of Origin
United States

Dimensions

Depth
36 in
Width
144 in
Height
1-7/8 in

Details

Finish
Powder coat
Color
Gray
Item
Tops
Material
Laminate
Assembled/Unassembled
Assembled

Description

Optional Laminate Top. 144in W x 36in D.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.