
Laminate Workbench Top, 144 in W x 36 in D, Putty
Mfr # LW-36144
Zoro # G022715941
product price: $1,351.99
/eaKey Features
Width
144 in
Assembly
Fully Assembled
Material
Laminate
Height
1-7/8 in
Depth
36 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LW-36144
Zoro #
G022715941
UPC #
-
Country of Origin
United States
Dimensions
Width
144 in
Height
1-7/8 in
Depth
36 in
Details
Item
Tops
Assembly
Fully Assembled
Material
Laminate
Work Surface Material
Laminate
Color
Putty
Description
Optional Laminate Top. 144in W x 36in D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.