Zoro Homepage

Laminate Workbench Top, 24 in W x 48 in L, Putty

  • Mfr # LW-2448

  • Zoro # G922720045


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Material
Laminate
Height
1-7/8 in
Depth
24 in
Work Surface Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW-2448
Zoro #
G922720045
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Height
1-7/8 in
Depth
24 in

Details

Item
Tops
Material
Laminate
Work Surface Material
Laminate
Assembly
Fully Assembled

Description

Optional Laminate Top. 48in W x 24in D.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.