Zoro Homepage

Laminate Workbench Top, 36 in W x 96 in D, Black

  • Mfr # LW-3696

  • Zoro # G322737421


product price: $658.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Material
Laminate
Height
1-7/8 in
Work Surface Material
Laminate
Depth
36 in
Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW-3696
Zoro #
G322737421
UPC #
-
Country of Origin
United States

Dimensions

Height
1-7/8 in
Depth
36 in
Width
96 in

Details

Material
Laminate
Item
Tops
Work Surface Material
Laminate
Assembly
Fully Assembled

Description

Optional Laminate Top. 96in W x 36in D.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.