
Laminate Workbench Top, 36 in W x 96 in D, Red
Mfr # LW-3696
Zoro # G422715596
product price: $658.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Width
96 in
Depth
36 in
Work Surface Material
Laminate
Height
1-7/8 in
Assembly
Fully Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LW-3696
Zoro #
G422715596
UPC #
-
Country of Origin
United States
Dimensions
Width
96 in
Depth
36 in
Height
1-7/8 in
Details
Item
Tops
Work Surface Material
Laminate
Assembly
Fully Assembled
Material
Laminate
Color
Red
Description
Optional Laminate Top. 96in W x 36in D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.