Zoro Homepage

Laminate Workbench Top, 48 in W x 30 in D, Putty

  • Mfr # LW-3048

  • Zoro # G022716283


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Height
1-7/8 in
Depth
30 in
Material
Laminate
Width
48 in
Work Surface Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW-3048
Zoro #
G022716283
UPC #
-
Country of Origin
United States

Dimensions

Height
1-7/8 in
Depth
30 in
Width
48 in

Details

Item
Tops
Material
Laminate
Work Surface Material
Laminate
Assembly
Fully Assembled

Description

Optional Laminate Top. 48in W x 30in D.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.