Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laminate Workbench Top, 60 in W x 24 in D x 1.25 in H, Black

  • Mfr # LW-2460

  • Zoro # G922736909


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Assembly
Fully Assembled
Work Surface Material
Laminate
Width
60 in
Material
Laminate
Height
1-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW-2460
Zoro #
G922736909
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Height
1-7/8 in
Depth
24 in

Details

Assembly
Fully Assembled
Work Surface Material
Laminate
Material
Laminate
Item
Tops
Color
Black

Description

Optional Laminate Top. 60in W x 24in D.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.