
Laminate Workbench Top, 60 in W x 36 in D, Putty
Mfr # LW-3660
Zoro # G322717669
product price: $446.99
/eaKey Features
Width
60 in
Depth
36 in
Height
1-7/8 in
Work Surface Material
Laminate
Assembly
Fully Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LW-3660
Zoro #
G322717669
UPC #
-
Country of Origin
United States
Dimensions
Width
60 in
Depth
36 in
Height
1-7/8 in
Details
Item
Tops
Work Surface Material
Laminate
Assembly
Fully Assembled
Material
Laminate
Color
Putty
Description
Optional Laminate Top. 60in W x 36in D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.