
Laminate Workbench Top, 72 in W x 24 in D, Gray
Mfr # LW-2472
Zoro # G422720293
product price: $392.99
/eaKey Features
Width
72 in
Material
Laminate
Height
1-7/8 in
Depth
24 in
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LW-2472
Zoro #
G422720293
UPC #
-
Country of Origin
United States
Dimensions
Width
72 in
Height
1-7/8 in
Depth
24 in
Details
Material
Laminate
Finish
Powder coat
Item
Tops
Color
Gray
Assembled/Unassembled
Assembled
Description
Optional Laminate Top. 72in W x 24in D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.