Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Large Sheet Lumber & Material Truck, 42 in W x 24 in D x 44 3/4 in H, Black
- Mfr # YZ-100
- Zoro # G522736194
product price:Â
$
879.99
/ea
Key Features
Color
Black
Caster Material
Mold On Rubber
Overall Height
44-3/4 in
Overall Length
24 in
Overall Width
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YZ-100
- Zoro #
- G522736194
- UPC #
- -
- Country of Origin
- United States
- Item
- Truck
- Color
- Black
- Caster Material
- Mold On Rubber
- Finish
- Powder Coat
- Load Capacity
- 1,200 lbs
- Number of Shelves
- 2
- Caster Type
- 2 Rigid, 2 Swivel
- Material
- All Welded Steel
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Height
- 44-3/4 in
- Overall Length
- 24 in
- Overall Width
- 42 in
Description
All welded steel, Heavy Duty Large Sheet Lumber & Material Truck. Holds both large sheet goods as well as smaller items on its two integral shelves. Extended push handle aids in mobility. 65in in length including extended handle. 2 swivel, 2 rigid 6in x 2in mold-on casters. Capacity 1,200 lbs. Dimensions 42in W x 24in D x 44-3/4in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.