Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Portable Assembly Stools, 16 in W x 16 in D x 14 in H, Light Blue

  • Mfr # LPAS-1616

  • Zoro # G222719398


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Material
All Welded Steel
Caster Material
Rubber
Overall Height
14 in
Capacity per Shelf
300 lbs
Overall Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPAS-1616
Zoro #
G222719398
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
14 in
Overall Depth
13 in
Overall Width
23 in

Details

Material
All Welded Steel
Caster Material
Rubber
Capacity per Shelf
300 lbs
Assembled/Unassembled
Assembled
Finish
Powder Coat
Item
Shop Desk
Color
Light Blue
Caster Type
4 Swivel

Description

All welded steel, Heavy Duty Low Portable Cart / Stool. Perfect for small technical equipment and supplies. 1in Tray bottom shelf and 3in soft rubber all swivel casters. 16in W x 14in H x 16in D. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.