Zoro Homepage

Low Portable Assembly Stools, 16 in W x 16 in D x 14 in H, Red

  • Mfr # LPAS-1616

  • Zoro # G022716535


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Caster Material
Rubber
Overall Width
23 in
Assembled/Unassembled
Assembled
Color
Red
Overall Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPAS-1616
Zoro #
G022716535
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
23 in
Overall Depth
13 in
Overall Height
14 in

Details

Caster Material
Rubber
Assembled/Unassembled
Assembled
Color
Red
Caster Type
4 Swivel
Material
All Welded Steel
Item
Shop Desk
Capacity per Shelf
300 lbs
Finish
Powder Coat

Description

All welded steel, Heavy Duty Low Portable Cart / Stool. Perfect for small technical equipment and supplies. 1in Tray bottom shelf and 3in soft rubber all swivel casters. 16in W x 14in H x 16in D. Powder Coat finish. GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.