Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Portable Assembly Stools, 23 in W x 13 in D x 14 in H, Gray

  • Mfr # LPAS-1323

  • Zoro # G722720122


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Height
14 in
Material
All welded steel
Finish
Powder Coat
Overall Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LPAS-1323
Zoro #
G722720122
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
14 in
Overall Width
16 in
Overall Depth
16 in

Details

Color
Gray
Item
Shop Desk
Material
All welded steel
Finish
Powder Coat
Load Capacity
300 lbs

Description

All welded steel, Heavy Duty Low Portable Cart / Stool. Perfect for small technical equipment and supplies. 1in Tray bottom shelf and 3in soft rubber all swivel casters. 23in W x 14in H x 13in D. Powder Coat finish. GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.