Zoro Homepage

Low Portable Assembly Stools, 23 in W x 13 in D x 14 in H, Light Blue

  • Mfr # LPAS-1323

  • Zoro # G422715572


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Assembled/Unassembled
Assembled
Overall Width
16 in
Finish
Powder Coat
Overall Height
14 in
Caster Type
4 Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPAS-1323
Zoro #
G422715572
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
16 in
Overall Height
14 in
Overall Depth
16 in

Details

Assembled/Unassembled
Assembled
Finish
Powder Coat
Caster Type
4 Swivel
Material
All Welded Steel
Capacity per Shelf
300 lbs
Item
Shop Desk
Color
Light Blue
Caster Material
Rubber

Description

All welded steel, Heavy Duty Low Portable Cart / Stool. Perfect for small technical equipment and supplies. 1in Tray bottom shelf and 3in soft rubber all swivel casters. 23in W x 14in H x 13in D. Powder Coat finish. GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.