
Low Portable Assembly Stools, 23 in W x 13 in D x 14 in H, Putty
Mfr # LPAS-1323
Zoro # G322717195
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Overall Width
16 in
Assembled/Unassembled
Assembled
Caster Type
4 Swivel
Finish
Powder Coat
Caster Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LPAS-1323
Zoro #
G322717195
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
16 in
Overall Depth
16 in
Overall Height
14 in
Details
Assembled/Unassembled
Assembled
Caster Type
4 Swivel
Finish
Powder Coat
Caster Material
Rubber
Material
All Welded Steel
Color
Putty
Item
Shop Desk
Capacity per Shelf
300 lbs
Description
All welded steel, Heavy Duty Low Portable Cart / Stool. Perfect for small technical equipment and supplies. 1in Tray bottom shelf and 3in soft rubber all swivel casters. 23in W x 14in H x 13in D. Powder Coat finish. GRAY.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.