
Lumber & Material Truck, 26 in W x 39 in H x 24 in D, Black
Mfr # YZ-75
Zoro # G922736084
product price:Â $401.99
/eaKey Features
Overall Length
24 in
Caster Material
Mold On Rubber
Finish
Powder Coat
Load Capacity
1,200 lbs
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
YZ-75
Zoro #
G922736084
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
24 in
Overall Width
26 in
Overall Height
39 in
Details
Caster Material
Mold On Rubber
Finish
Powder Coat
Load Capacity
1,200 lbs
Assembled/Unassembled
Assembled
Item
Truck
Caster Type
2 Rigid, 2 Swivel
Material
All Welded Steel
Number of Shelves
1
Color
Black
Description
All welded steel, Heavy Duty Small Sheet Lumber & Material Truck. Uprights separate materials for easy handling. Expanded metal bottom shelf holds smaller items. 2 swivel, 2 rigid 6in x 2in mold-on rubber casters. Capacity 1,200 lbs. Dimensions 24in W x 26in D x 39in H. Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.