
Lumber & Material Truck, 26 in W x 39 in H x 24 in D, Putty
Mfr # YZ-75
Zoro # G822720138
product price:Â $401.99
/eaKey Features
Assembled/Unassembled
Assembled
Caster Material
Mold On Rubber
Color
Putty
Overall Height
39 in
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
YZ-75
Zoro #
G822720138
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
39 in
Overall Length
24 in
Overall Width
26 in
Details
Assembled/Unassembled
Assembled
Item
Truck
Caster Material
Mold On Rubber
Color
Putty
Finish
Powder Coat
Caster Type
2 Rigid, 2 Swivel
Load Capacity
1,200 lbs
Number of Shelves
1
Material
All Welded Steel
Description
All welded steel, Heavy Duty Small Sheet Lumber & Material Truck. Uprights separate materials for easy handling. Expanded metal bottom shelf holds smaller items. 2 swivel, 2 rigid 6in x 2in mold-on rubber casters. Capacity 1,200 lbs. Dimensions 24in W x 26in D x 39in H. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.