
Lumber & Material Truck, 26 in W x 39 in H x 24 in D, Red
Mfr # YZ-75
Zoro # G522718244
product price:Â $401.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Overall Length
24 in
Color
Red
Assembled/Unassembled
Assembled
Caster Material
Mold On Rubber
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
YZ-75
Zoro #
G522718244
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
24 in
Overall Width
26 in
Overall Height
39 in
Details
Color
Red
Assembled/Unassembled
Assembled
Caster Material
Mold On Rubber
Material
All Welded Steel
Number of Shelves
1
Load Capacity
1,200 lbs
Caster Type
2 Rigid, 2 Swivel
Finish
Powder Coat
Item
Truck
Description
All welded steel, Heavy Duty Small Sheet Lumber & Material Truck. Uprights separate materials for easy handling. Expanded metal bottom shelf holds smaller items. 2 swivel, 2 rigid 6in x 2in mold-on rubber casters. Capacity 1,200 lbs. Dimensions 24in W x 26in D x 39in H. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.