
Mobile Cabinet Bench, 1 Drawer and 2 Shelves, Semi Steel Casters, 36in W x 34in H x 26in D, Putty
Mfr # PC-36S-1424-1
Zoro # G722720832
product price:Â $1,113.99
/eaKey Features
Material
Steel
Overall Depth
26 in
Overall Height
34 in
Assembled/Unassembled
Assembled
Load Capacity
2,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PC-36S-1424-1
Zoro #
G722720832
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
26 in
Overall Height
34 in
Overall Width
36 in
Drawer Height
5
Drawer Depth
23.375 in
Drawer Width
13.75 in
Details
Item
Mobile bench
Color
Putty
Material
Steel
Assembled/Unassembled
Assembled
Load Capacity
2,000 lbs
Finish
Powder coat
Caster Type
2 Rigid,2 Swivel
Number of Drawers
1
Includes
Sides and backstops
Number of Shelves
2
Handle
L-Style
Drawer Load Rating
100 lbs
Number of Doors
2
Cabinet Door Type
Solid
Caster Material
Semi-Steel
Cabinet Locking Mechanism
Recessed Handle
Workbench/Table Leg Type
Casters
Description
All welded steel, Heavy Duty Cabinet Workbenches feature Side and Back Stops and are complete with a keyed handle door and push handle. Work area is 36in W x 26in D X 34in H. With 1 recessed pull handledrawer and 2 half shelves. Capacity 2,000 lbs. 2 swivel & 2 rigid Steelcasters. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.