14 ga. Steel Flat Shelf Utility Cart 1200 lb. Capacity, 42-1/4"L x 30-1/4"W x 65-5/8"H
- Mfr # RSC-3036-2-PB-2DR-95
- Zoro # G0328629
product price:Â
$
660.99
/ea
Key Features
Color
Gray
Material
14 ga. Steel
Overall Height
65-5/8"
Load Capacity
1200 lb.
Finish
Textured Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSC-3036-2-PB-2DR-95
- Zoro #
- G0328629
- UPC #
- 714334058049
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 65-5/8"
- Overall Length
- 42-1/4"
- Shelf Width
- 30"
- Overall Width
- 30-1/4"
- Shelf Length
- 36"
Details
- Item
- Cart,Order Picking,30"x60"
- Color
- Gray
- Material
- 14 ga. Steel
- Load Capacity
- 1200 lb.
- Finish
- Textured Powder Coated
- Caster Type
- (2) Rigid, (2) Swivel With Side Brake
- Number of Shelves
- 2
- Utility Cart Shelf Style
- Lipped
- Utility Cart Item
- Mobile Work Station with 2 Drawers
- Wheel Type
- 5" x 1-1/4" Polyurethane
Description
Cart,Order Picking,30 In.x60 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.