Mobile Cabinet Bench, 1 Drawer and 2 Shelves, Semi Steel Casters, 36inW x 34inH x 26inD, Light Blue

  • Mfr # PC-36S-1424-1

  • Zoro # G722719348


product price:  $1,113.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Steel
Overall Depth
26 in
Overall Height
34 in
Assembled/Unassembled
Assembled
Load Capacity
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PC-36S-1424-1
Zoro #
G722719348
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
26 in
Overall Height
34 in
Drawer Height
5
Drawer Width
13.75 in
Drawer Depth
23.375 in
Overall Width
36 in

Details

Item
Mobile bench
Color
Blue
Material
Steel
Assembled/Unassembled
Assembled
Load Capacity
2,000 lb
Finish
Powder Coated
Caster Type
2 Rigid,2 Swivel
Number of Drawers
1
Number of Doors
2
Handle
L-Style
Caster Material
Semi-Steel
Cabinet Door Type
Solid
Cabinet Locking Mechanism
Recessed Handle
Includes
Sides and backstops
Workbench/Table Leg Type
Casters
Number of Shelves
2
Drawer Load Rating
100 lbs

Description

All welded steel, Heavy Duty Cabinet Workbenches feature Side and Back Stops and are complete with a keyed handle door and push handle. Work area is 36in W x 26in D X 34in H. With 1 recessed pull handledrawer and 2 half shelves. Capacity 2,000 lbs. 2 swivel & 2 rigid Steelcasters. Powder Coat finish. GRAY.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.