
Mobile Cabinet Bench, 36 in W x 26 in D x 34 in H, 2 Drawers, 2 Half Shelves, Gray
Mfr # PC-36P-2-1424-1
Zoro # G822719859
product price:Â $1,218.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Color
Gray
Overall Height
34 in
Finish
Powder coat
Width
36 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC-36P-2-1424-1
Zoro #
G822719859
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
34 in
Width
36 in
Overall Depth
26 in
Details
Color
Gray
Finish
Powder coat
Material
Steel
Item
Mobile bench
Load Capacity
2,000 lbs
Handle
L-Style
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Cabinet Workbenches feature Side and Back Stops and are complete with a keyed handle door and push handle. Work area is 36in W x 26in D X 34in H. With 2 recessed pull handledrawers and 2 half shelves. Capacity 2,000 lbs. 2 swivel & 2 rigid 5in X 2in Phenolic casters. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.