Mobile Cabinet Bench, 36 in W x 26 in D x 34 in H, 2 Drawers, 2 Half Shelves, Light Blue

  • Mfr # PC-36P-2-1424-1

  • Zoro # G722716262


product price:  $1,218.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Caster Material
Phenolic
Workbench/Table Leg Type
Casters
Number of Doors
2
Material
Steel
Load Capacity
2,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PC-36P-2-1424-1
Zoro #
G722716262
UPC #
-
Country of Origin
United States

Dimensions

Drawer Width
13.75 in
Drawer Depth
23.375 in
Drawer Height
5
Overall Width
36 in
Overall Depth
26 in
Overall Height
34 in

Details

Caster Material
Phenolic
Workbench/Table Leg Type
Casters
Number of Doors
2
Material
Steel
Load Capacity
2,000 lbs
Includes
Sides and backstops
Caster Type
2 Rigid,2 Swivel
Finish
Powder coat
Cabinet Locking Mechanism
Recessed Handle
Number of Shelves
2
Cabinet Door Type
Solid
Assembled/Unassembled
Assembled
Handle
L-Style
Color
Light Blue
Number of Drawers
2
Drawer Load Rating
100 lbs
Item
Mobile bench

Description

All welded steel, Heavy Duty Cabinet Workbenches feature Side and Back Stops and are complete with a keyed handle door and push handle. Work area is 36in W x 26in D X 34in H. With 2 recessed pull handledrawers and 2 half shelves. Capacity 2,000 lbs. 2 swivel & 2 rigid 5in X 2in Phenolic casters. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.