Mobile Cabinet Bench, 36 in W x 34 in H x 26 in D, with 2 Drawers and 2 Half Shelves, Gray

  • Mfr # PC-36S-2-1424-1

  • Zoro # G122717258


product price:  $1,232.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Depth
26 in
Width
36 in
Load Capacity
2,000 lbs
Overall Height
34 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PC-36S-2-1424-1
Zoro #
G122717258
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
26 in
Width
36 in
Overall Height
34 in

Details

Load Capacity
2,000 lbs
Item
Mobile bench
Material
Steel
Finish
Powder coat
Color
Gray
Handle
L-Style
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Cabinet Workbenches feature Side and Back Stops and are complete with a keyed handle door and push handle. Work area is 36in W x 26in D X 34in H. With 2 recessed pull handledrawers and 2 half shelves. Capacity 2,000 lbs. 2 swivel & 2 rigid 5in X 2in Steel casters. Powder Coat finish. GRAY.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.