
Mobile Cabinet Bench, 36 in W x 34 in H x 26 in D, with 2 Drawers and 2 Half Shelves, Red
Mfr # PC-36S-2-1424-1
Zoro # G222719909
product price:Â $1,232.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Cabinet Door Type
Solid
Finish
Powder coat
Load Capacity
2,000 lbs
Drawer Depth
23.375 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PC-36S-2-1424-1
Zoro #
G222719909
UPC #
-
Country of Origin
United States
Dimensions
Drawer Depth
23.375 in
Drawer Width
13.75 in
Overall Width
36 in
Overall Depth
26 in
Overall Height
34 in
Drawer Height
5
Details
Cabinet Door Type
Solid
Finish
Powder coat
Load Capacity
2,000 lbs
Color
Red
Item
Mobile bench
Material
Steel
Assembled/Unassembled
Assembled
Caster Type
2 Rigid,2 Swivel
Caster Material
Semi-Steel
Number of Drawers
2
Includes
Sides and backstops
Number of Shelves
2
Number of Doors
2
Workbench/Table Leg Type
Casters
Drawer Load Rating
100 lbs
Cabinet Locking Mechanism
Recessed Handle
Handle
L-Style
Description
All welded steel, Heavy Duty Cabinet Workbenches feature Side and Back Stops and are complete with a keyed handle door and push handle. Work area is 36in W x 26in D X 34in H. With 2 recessed pull handledrawers and 2 half shelves. Capacity 2,000 lbs. 2 swivel & 2 rigid 5in X 2in Steel casters. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.