
Mobile Cabinet Bench, 4 Drawer, Semi Steel Casters, 36 in W x 34 in H x 26 in D, Black
Mfr # PC-36S-1424-4
Zoro # G122737461
product price:Â $1,331.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Drawer Load Rating
100 lbs
Cabinet Locking Mechanism
Recessed Handle
Drawer Height
5
Caster Material
Semi-Steel
Cabinet Door Type
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PC-36S-1424-4
Zoro #
G122737461
UPC #
-
Country of Origin
United States
Dimensions
Drawer Height
5
Overall Depth
26 in
Overall Width
36 in
Drawer Width
13.75 in
Overall Height
34 in
Drawer Depth
23.375 in
Details
Drawer Load Rating
100 lbs
Cabinet Locking Mechanism
Recessed Handle
Caster Material
Semi-Steel
Cabinet Door Type
Solid
Workbench/Table Leg Type
Casters
Handle
L-Style
Caster Type
2 Rigid,2 Swivel
Material
Steel
Number of Doors
2
Color
Black
Load Capacity
2,000 lbs
Includes
Sides and backstops
Number of Drawers
4
Item
Mobile bench
Number of Shelves
1
Assembled/Unassembled
Assembled
Finish
Powder coat
Description
All welded steel, Heavy Duty Cabinet Workbenches feature Side and Back Stops and are complete with a keyed handle door and push handle. Work area is 36in W x 26in D X 34in H. With 4 recessed pull handledrawers and center shelf.. Capacity 2,000 lbs. 2 swivel & 2 rigid 5in X 2in Steel casters. Powder Coat finish. Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.